Shop All Fences & Gates
Zoro Select
Fence Screen, 50 ft. L, Polyethylene, Green
Mfr # T-MESH-03-0850
Zoro # G3896886
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Green
- Material Polyethylene
- Features Meets Municipal Requirements for Construction Site Fencing, Web Reinforced Hems
- Includes Brass Grommets 24 in Apart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T-MESH-03-0850
- Zoro # G3896886
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 8 ft |
Length | 50 ft |
Overall Length | 50 ft |
Overall Height | 8 ft |
Details
Color | Green |
Material | Polyethylene |
Features | Meets Municipal Requirements for Construction Site Fencing, Web Reinforced Hems |
Item | Fence Screen |
Includes | Brass Grommets 24 in Apart |
Product Type | Fence Screen |
Hem Style | Reinforced |
Description
Fence Screen, Color Green, Material Polyethylene, Shade Percent Not Applicable, Hem Style Reinforced, Overall Height 8 ft, Overall Length 50 ft, Product Type Fence Screen, Features Meets Municipal Requirements for Construction Site Fencing, Web Reinforced Hems, Includes Brass Grommets 24 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Landscape Cart Platform, 500 lb., 48 x 24 (LSC-2448-PT)
- BE PRESSURE SUPPLY Gas Pressure Washer, 5000 psi, Comet Pum (PE-5024HWEBCOM)
- OREGON Dethatcher Spring (89-801)
- SOUTHLAND Drive Belt (A201921P)
- ZORO SELECT Fence Screen, 50 ft. L, Polyethylene (T-MESH-03-0650)
- ZORO SELECT Hardware Cloth, Height 48 In., 23 Ga. (4LVE5)
- ZORO SELECT Electric Fence, 17 Ga., Length 2640 Ft. (4LVR2)
- ZORO SELECT Hardware Cloth, 36 X 100 (4LVP6)
- ZORO SELECT Hardware Cloth, Height 36 In., 23 Ga (4LVE4)
- ZORO SELECT Poultry Netting, Height 36 In, 50 Ft. (4LVF8)
- YARDGARD Poultry Netting, 20 ga., 1", 48"x150 ft. (308432B)
- Zoro Select Fences & Gates