Shop All Fences & Gates
Zoro Select
Fence Screen, 50 ft. L, 8 ft. H, Vinyl
Mfr # MBT-12-03-0850
Zoro # G3896929
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Green
- Material Vinyl
- Features Resists Oil, Acid, Grease and Mildew
- Includes Brass Grommets 24 in Apart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MBT-12-03-0850
- Zoro # G3896929
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 8 ft |
Length | 50 ft |
Overall Height | 8 ft |
Overall Length | 50 ft |
Details
Color | Green |
Material | Vinyl |
Features | Resists Oil, Acid, Grease and Mildew |
Item | Fence Screen |
Includes | Brass Grommets 24 in Apart |
Product Type | Fence Screen |
Description
Fence Screen, Color Green, Material Vinyl, Shade Percent Not Applicable, Hem Style Not Applicable, Overall Height 8 ft, Overall Length 50 ft, Product Type Fence Screen, Features Resists Oil, Acid, Grease and Mildew, Includes Brass Grommets 24 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley-V Idler (756-05084)
- MTD Boom Asm Lwr (753-06865)
- RAIN BIRD Dual Spray Nozzle, 9-12 ft., Quarter Crcl (12DSQ)
- MARTINS Permethrin 10% (82004501)
- ZORO SELECT Fence Screen, 50 ft. L, 6 ft. H, Green (MBT-12-03-0650)
- ZORO SELECT Snow Fence, 4 ft. H, 100 ft. L, Orange (90600104)
- ZORO SELECT Snow Fence, Black, 1-1/4" x 2" Mesh Size (SF5048100 B)
- ZORO SELECT Safety Fence, 4 ft. H, 50 ft. L, Green (33L958)
- ZORO SELECT Fence Screen, 50 ft. L, 6 ft. H, Black (MTP-95-04-0650)
- ZORO SELECT Poultry Netting, Height 24 In, 50 Ft. (4LVF2)
- ZORO SELECT Deer Fence, 7 ft. H, 330 ft. L, Black (1A120246)
- Zoro Select Fences & Gates