Shop All Fences & Gates
Zoro Select
Fence Screen, 50 ft. L, 6 ft. H, Black
Mfr # MTP-95-04-0650
Zoro # G3896868
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Black
- Material Polypropylene
- Features Durable Mesh for Dump, Garbage, Gravel, Grain, Asphalt, Nursery, Wood Chip Trucks, Tennis Court Curtains and Pool Covers
- Includes Brass Grommets 24 in Apart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MTP-95-04-0650
- Zoro # G3896868
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 6 ft |
Length | 50 ft |
Overall Height | 6 ft |
Overall Length | 50 ft |
Details
Color | Black |
Material | Polypropylene |
Features | Durable Mesh for Dump, Garbage, Gravel, Grain, Asphalt, Nursery, Wood Chip Trucks, Tennis Court Curtains and Pool Covers |
Item | Fence Screen |
Includes | Brass Grommets 24 in Apart |
Shade Percent | 95 % |
Description
Fence Screen, Color Black, Material Polypropylene, Shade Percent 95 Percent, Hem Style Not Applicable, Overall Height 6 ft, Overall Length 50 ft, Features Durable Mesh for Dump, Garbage, Gravel, Grain, Asphalt, Nursery, Wood Chip Trucks, Tennis Court Curtains and Pool Covers, Includes Brass Grommets 24 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Garden Hose 25 Ft 400 Series - Olive (PSH-025-MG)
- ZORO SELECT Weighted Bag Set (11C556)
- KOHLER Screw, Hex Flange (25 086 777-S)
- BRIGGS & STRATTON GASKET-CRANKCASE (798462)
- ZORO SELECT Fence Screen, 50 ft. L, 8 ft. H, Black (MTP-95-04-0850)
- ZORO SELECT Fence Screen, 25 ft. L, 6 ft. H, Black (MTP-95-04-0625)
- ZORO SELECT Poultry Netting, Height 72 In, 50 Ft. (4LVG2)
- ZORO SELECT Safety Fence, 4 ft. H, 100 ft. L, Y/G (33L959)
- ZORO SELECT 100 ft L x 2 ft H Silt Fence, 11 Stakes, Polypropylene, Black (31900500)
- ZORO SELECT Shade Cloth, 10 ft. L, 6 ft. H, Green (MTP-86-03-0610)
- VOLM Green 44" Privacy Mesh for 4FT high chain link fences (TKM140728E)
- Zoro Select Fences & Gates