Shop All Fences & Gates
Zoro Select
Fence Screen, 25 ft. L, Polyethylene, Green
Mfr # T-MESH-03-0625
Zoro # G3896910
original price:
$104.25
13% off
new price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25 ft
- Color Green
- Material Polyethylene
- Features Meets Municipal Requirements for Construction Site Fencing, Web Reinforced Hems
- Includes Brass Grommets 24 in Apart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T-MESH-03-0625
- Zoro # G3896910
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 6 ft |
Length | 25 ft |
Overall Length | 25 ft |
Overall Height | 6 ft |
Details
Color | Green |
Material | Polyethylene |
Features | Meets Municipal Requirements for Construction Site Fencing, Web Reinforced Hems |
Item | Fence Screen |
Includes | Brass Grommets 24 in Apart |
Product Type | Fence Screen |
Hem Style | Reinforced |
Description
Fence Screen, Color Green, Material Polyethylene, Shade Percent Not Applicable, Hem Style Reinforced, Overall Height 6 ft, Overall Length 25 ft, Product Type Fence Screen, Features Meets Municipal Requirements for Construction Site Fencing, Web Reinforced Hems, Includes Brass Grommets 24 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER D/D Element Hd Ch/Cv/Lh (25 083 01-S)
- SONGBIRD ESSENTIALS Songbird Essentials SERUBSPF100 Ground Platform Feeder - Green (SERUBSPF100)
- GRILL MARK Regulator Dual Hosetype1 (80016A)
- COWPOTS CowPots # 12 Square Pot - 2 pots (#12 Sq (2))
- ZORO SELECT Safety Fence, 4 ft. H, 100 ft. L, Y/G (33L959)
- ZORO SELECT Fence Screen, 50 ft. L, Polyethylene (T-MESH-03-0650)
- ZORO SELECT Chn Lnk Fbrc, 4 ft.x50 ft. Mesh 2-3/8 In. (4LVK7)
- ZORO SELECT Deer Fence, 7-1/2 ft. H, Black, 100 ft. L (60100109)
- ZORO SELECT Barbed Wire 4 Barbed Pt., 15-1/2 ga. (4LVP4)
- ZORO SELECT Safety Fence, 4 ft. H, 100 ft. L, Orange (33L954)
- MUTUAL INDUSTRIES Misf 150 36” X 1500’ Fabric Only (150-1500-36)
- Zoro Select Fences & Gates