Shop All Fences & Gates
Zoro Select
Fence Screen, 25 ft. L, 8 ft. H, Black
Mfr # MTP-95-04-0825
Zoro # G3896859
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft
- Color Black
- Material Polypropylene
- Features Durable Mesh for Dump, Garbage, Gravel, Grain, Asphalt, Nursery, Wood Chip Trucks, Tennis Court Curtains and Pool Covers
- Includes Brass Grommets 24 in Apart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MTP-95-04-0825
- Zoro # G3896859
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 8 ft |
Length | 25 ft |
Overall Height | 8 ft |
Overall Length | 25 ft |
Details
Color | Black |
Material | Polypropylene |
Features | Durable Mesh for Dump, Garbage, Gravel, Grain, Asphalt, Nursery, Wood Chip Trucks, Tennis Court Curtains and Pool Covers |
Item | Fence Screen |
Includes | Brass Grommets 24 in Apart |
Shade Percent | 95 % |
Description
Fence Screen, Color Black, Material Polypropylene, Shade Percent 95 Percent, Hem Style Not Applicable, Overall Height 8 ft, Overall Length 25 ft, Features Durable Mesh for Dump, Garbage, Gravel, Grain, Asphalt, Nursery, Wood Chip Trucks, Tennis Court Curtains and Pool Covers, Includes Brass Grommets 24 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FITT 3/4X100 PRO HOSE (FFP53400)
- RAINBIRD Rainbird Half Circle 8 Series Fixed Nozzles 8HC1 (8HC1)
- EARTHWISE 2050 PSI 13-Amp Electric Corded Pressure Washer (PW20502B)
- RAIN BIRD 1800 Series 2 in. H Adjustable Pop-Up Sprinkler Body (1802LNPRS)
- ZORO SELECT Electric Fence, 17 Ga., Length 2640 Ft. (4LVR2)
- ZORO SELECT Poultry Netting, Height 18 In, 50 Ft. (4LVF1)
- ZORO SELECT Fence Screen, 50 ft. L, 8 ft. H, Black (MTP-95-04-0850)
- ZORO SELECT Fence Screen, 50 ft. L, 6 ft. H, Black (MTP-95-04-0650)
- ZORO SELECT Fence Screen, 25 ft. L, 6 ft. H, Black (MTP-95-04-0625)
- ZORO SELECT Deer Fence, 7-1/2 ft. H, Black, 100 ft. L (60100109)
- PANACEA PRODUCTSRP-IMPORT 18x8 GRN Arch Fence (89312)
- Zoro Select Fences & Gates