Shop All Fences & Gates
Zoro Select
Fence Screen, 25 ft. L, 6 ft. H, Green
Mfr # MTP-95-03-0625
Zoro # G3896831
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft
- Color Green
- Material Polypropylene
- Features Durable Mesh for Dump, Garbage, Gravel, Grain, Asphalt, Nursery, Wood Chip Trucks, Tennis Court Curtains and Pool Covers
- Includes Brass Grommets 24 in Apart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MTP-95-03-0625
- Zoro # G3896831
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 6 ft |
Length | 25 ft |
Overall Length | 25 ft |
Overall Height | 6 ft |
Details
Color | Green |
Material | Polypropylene |
Features | Durable Mesh for Dump, Garbage, Gravel, Grain, Asphalt, Nursery, Wood Chip Trucks, Tennis Court Curtains and Pool Covers |
Item | Fence Screen |
Includes | Brass Grommets 24 in Apart |
Shade Percent | 95 % |
Description
Fence Screen, Color Green, Material Polypropylene, Shade Percent 95 Percent, Hem Style Not Applicable, Overall Height 6 ft, Overall Length 25 ft, Features Durable Mesh for Dump, Garbage, Gravel, Grain, Asphalt, Nursery, Wood Chip Trucks, Tennis Court Curtains and Pool Covers, Includes Brass Grommets 24 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Oil Pressure Switch For Ford Holland TD60D TD70D TD75D TD80D 4998770 (1109-9504)
- TRUPER Tru-Tough 54.5 in. 15 Tine Poly Shrub Rake Wood Handle (EP-15)
- BRIGGS & STRATTON Rocker Switch (495098S)
- BIRCHWOOD CASEY Silicone Gun/Reel Cloth (BC-30001)
- ZORO SELECT Electric Fence Wire, 17 Ga, 1320 Ft, Steel (4LVR1)
- ZORO SELECT Snow Fence, 4ft. H, 50 ft. L, Green (33L956)
- ZORO SELECT Hardware Cloth, Height 36 In., 23 Ga (4LVE4)
- ZORO SELECT Poultry Netting, Height 60 In, 50 Ft. (4LVF5)
- ZORO SELECT 100 ft L x 3 ft H Silt Fence, 11 Stakes, Polypropylene, Black (31900700)
- ZORO SELECT Poultry Netting, Height 24 In, 50 Ft. (4LVF7)
- YARDGARD Wlded Fabric, Galv, 14 ga., 3 ft.X100 ft. (309223A)
- Zoro Select Fences & Gates