Shop All Fences & Gates
Zoro Select
Fence, 1-1/4" x 2" Mesh, 4 ft. H, Orange
Mfr # SF 5048100 X
Zoro # G5078783
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 ft
- Mesh Size 1 1/4 x 2 in
- Length 100 ft
- Color Orange
- Material High-Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF 5048100 X
- Zoro # G5078783
- Country of Origin Canada
- Category Fences & Gates
Dimensions
Height | 4 ft |
Mesh Size | 1 1/4 x 2 in |
Length | 100 ft |
Overall Length | 100 ft |
Overall Height | 4 ft |
Details
Color | Orange |
Material | High-Density Polyethylene |
Item | Snow Fence |
Breaking Strength | 370 lb |
Mesh Shape | Oval |
Product Type | Snow Fence |
Description
Snow Fence, Overall Height 4 ft, Overall Length 100 ft, Color Orange, Mesh Size 1 1/4 x 2 in, Material High-Density Polyethylene, Mesh Shape Oval, Product Type Snow Fence, Breaking Strength 370 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-King Pin (931-0374)
- CAMCO SCREEN DOOR PUSH BAR ALUMINUM (43971)
- RAIN BIRD Spray Head Nozzle Set, 0.7 to 8.4 gpm (4252NZLPK)
- WATER TECHNIQUES Clor Mor Septic Tabs - 10 lbs Pail (F013010040EP)
- ZORO SELECT Chain Link Fencing Fabric, 4 ft. H x 50 ft. L (4LVK8)
- ZORO SELECT Snow Fence, 4ft. H, 50 ft. L, Black (33L957)
- ZORO SELECT Snow Fence, 4 ft. H, 50 ft. L, Orange (90600004)
- ZORO SELECT Poultry Netting, Height 48 In, 50 Ft. (4LVF4)
- ZORO SELECT Fence Screen, 50 ft. L, 8 ft. H, Vinyl (MBT-12-03-0850)
- ZORO SELECT Hardware Cloth, 36 X 100 (4LVP6)
- YARDGARD PVC Hardware Clth, 1/2", 19 ga., 48"x25 ft. (308260B)
- Zoro Select Fences & Gates