Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Wye
Mfr # ZFB221332
Zoro # G600918337
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZFB221332
- Zoro # G600918337
- UPC # 810074085649
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 5" |
Bend Nominal Dimensions | 9 1/2 x 3 1/8 x 9 1/2 |
Fitting Side B Nominal Pipe Size | 5 in |
Overall Length | 12 5/8 in |
Fitting Side A Outside Diameter | 5 5/16 in |
Fitting Side C Outside Diameter | 5 5/16 in |
Fitting Side B Outside Diameter | 5 5/16 in |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Side C Nominal Pipe Size | 5 in |
Description
Wye, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 5/16 in, 5 in, Female, Socket, 5 5/16 in, 5 in, Female, Socket, 5 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON PVC Tubing, Tygon, 1/2 in I.D., 3/4 in O.D. (AMH00038)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 40 (5P695)
- TOTO Shower Arm 6 Transitional A (TS200N6#PN)
- AMERICAN STANDARD Cadet Pro Elongated 1.6 Gpf Toilet In Wh, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215CA.004.020)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degrees Street Elbow (783Y46)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P499)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU64)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing, Class 150 (5P511)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNL7)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (4316000458)
- ANVIL Flanged, Cast Iron 90 Degree Elbow, Class 125 (0306000803)
- Zoro Select Fittings