Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Wye
Mfr # 221354
Zoro # G600722422
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Wye -Socket x Socket x Socket
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221354
- Zoro # G600722422
- UPC # 810074081146
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 8" |
Overall Length | 17 1/8 in |
Fitting Side B Outside Diameter | 8 7/16 in |
Fitting Side C Outside Diameter | 8 7/16 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Fitting Side A Outside Diameter | 8 7/16 in |
Fitting Side C Nominal Pipe Size | 8 in |
Bend Nominal Dimensions | 13 3/8 x 3 3/4 x 13 2/8 |
Description
Wye -Socket x Socket x Socket, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 8 in, Female, Socket, 8 7/16 in, 8 in, Female, Socket, 8 7/16 in, 8 in, Female, Socket, 8 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain (148-Y03)
- DURA FAUCET 60" VINYL RV SHOWER HOSE - BISQUE PARCHMENT (DF-SA230-BQ)
- BRADLEY BIR Sensor Circuit Board (S83-178)
- COLDER Coupler, Push In, Acetal, White (APC13004SH)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221698)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EX6)
- ZORO SELECT FNPT, Malleable Iron 90 Degrees Reducing Elbow (783Y38)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNH9)
- ZORO SELECT Female Socket, Cast Iron Test Tee (222050)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend With Heel Opening (220282)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow (1MMU2)
- Zoro Select Black Pipe Fittings