Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Wye
Mfr # 221342
Zoro # G900722252
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Wye -Socket x Socket x Socket
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221342
- Zoro # G900722252
- UPC # 810074081092
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 6" |
Bend Nominal Dimensions | 10 3/4 x 3 5/16 x 10 3/4 |
Fitting Side A Outside Diameter | 6 5/16 in |
Fitting Side B Outside Diameter | 6 5/16 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side C Nominal Pipe Size | 6 in |
Overall Length | 14 1/16 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side C Outside Diameter | 6 5/16 in |
Description
Wye -Socket x Socket x Socket, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 2"x1", 150,316, Thrd Heavy (4381035130)
- KOHLER Turn Ceramic Valve, Replacement (GP330002)
- PARKER 4000Psi 120V-Ac Hydraulic Solenoid Valve (D1VW020BNYWF4)
- CHICAGO FAUCET Vacuum Breaker Cover and Screw Kit (892-254KJKCP)
- ZORO SELECT Female Socket, Cast Iron P-Trap (222508)
- ZORO SELECT Reducing Elbow, 90 Deg, Iron, 3/4In.x1/2In. (783YE5)
- ZORO SELECT Socket Weld, Black Forged Steel Cap, Class 3000 (1MNW2)
- ZORO SELECT FNPT, Black Forged Steel Cross, Class 3000 (1MMZ5)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P527)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (1LBW6)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310068002)
- Zoro Select Black Pipe Fittings