Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Wye
Mfr # 221338
Zoro # G600722255
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221338
- Zoro # G600722255
- UPC # 810074081078
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" x 6" |
Fitting Side A Outside Diameter | 6 5/16 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Outside Diameter | 6 5/16 in |
Overall Length | 11 3/16 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side C Outside Diameter | 4 7/16 in |
Bend Nominal Dimensions | 9 1/4 x 1 15/16 x 9 1/4 |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Antique Brass (KB1603PL)
- SANI-LAV 20 in W x 25 in L x 18 1/2 in H, Wall Mount, Scrub Sink (531B)
- ZORO SELECT Tubing, Polyurethane, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1512)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNX3)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-902HC)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD212)
- ZORO SELECT Black Nipple, Seamless, 1/8 x36 (793N80)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MND9)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNH7)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tap Cross (222016)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (2WU94)
- Zoro Select Black Pipe Fittings