Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Wye
Mfr # 221334
Zoro # G300722289
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221334
- Zoro # G300722289
- UPC # 810074081054
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 6" |
Fitting Side B Outside Diameter | 6 5/16 in |
Fitting Side B Nominal Pipe Size | 6 in |
Overall Length | 8 5/16 in |
Fitting Side C Nominal Pipe Size | 2 in |
Bend Nominal Dimensions | 8 1/4 x 1/2 x 7 13/16 |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side A Outside Diameter | 6 5/16 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Faucet Valve Cartridges, Cart Hydro R Adpt (910-8250)
- SHARPE VALVES 3/4" Socket Stainless Steel Ball Valve Inline (4351002520)
- DRIVE MEDICAL Hinged Toilet Seat Riser, Standard Seat (rtl12607)
- PARKER 5/16" Copper Flare Gasket PK 10 (2GF-5)
- ZORO SELECT Socket Weld, Black Forged Steel Union, Class 3000 (1MNU9)
- ZORO SELECT Female Socket, Cast Iron No-Hub Closet Flange (222966)
- ZORO SELECT MNPT, Carbon Steel Swage Nipple, Extra Heavy Concentric (0338026701)
- ZORO SELECT Female Socket, Cast Iron Wye (221314)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ38)
- ZORO SELECT Female Socket, Cast Iron Wye (221354)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-526)
- Zoro Select Fittings