Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Wye
Mfr # 221332
Zoro # G100722250
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Wye -Socket x Socket x Socket
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221332
- Zoro # G100722250
- UPC # 810074081047
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 5" |
Fitting Side C Outside Diameter | 5 5/16 in |
Bend Nominal Dimensions | 9 1/2 x 3 1/8 x 9 1/2 |
Fitting Side A Nominal Pipe Size | 5 in |
Overall Length | 12 5/8 in |
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Side A Outside Diameter | 5 5/16 in |
Fitting Side B Outside Diameter | 5 5/16 in |
Fitting Side C Nominal Pipe Size | 5 in |
Description
Wye -Socket x Socket x Socket, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 5/16 in, 5 in, Female, Socket, 5 5/16 in, 5 in, Female, Socket, 5 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE WATER SOFTNR HOSE 3/4X1"" (U3086FLEX24LF)
- XLERATOR HAND DRYER Air Outlet Assembly, .8 Nozzle (XL5)
- CHICAGO FAUCET Spout Riser (462-122JKCP)
- ZORO SELECT 1/8" MNPT 304 SS Hex Socket Plug (40SP112N018)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002870)
- ZORO SELECT Malleable Iron, Class 150, 1 in x 1/2 in Fitting Pipe Size, Female NPT x Male NPT (5P517)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNN2)
- ZORO SELECT Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (521-601HC)
- ZORO SELECT Socket, Cast Iron No Hub Blind Plug (222486)
- ZORO SELECT Flanged x Blind, Steel Pipe Flange (BULK-PF-449)
- TOOL RMDC5 Malleable Iron Drive Cap 1.25 in. (TO612191)
- Zoro Select Black Pipe Fittings