Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Wye
Mfr # 221330
Zoro # G700722209
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221330
- Zoro # G700722209
- UPC # 810074081030
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" x 5" |
Bend Nominal Dimensions | 8 1/2 x 2 7/16 x 8 3/4 |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Side A Outside Diameter | 5 5/16 in |
Overall Length | 11 3/16 in |
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Side B Outside Diameter | 5 5/16 in |
Fitting Side C Outside Diameter | 4 7/16 in |
Fitting Side C Nominal Pipe Size | 4 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 5/16 in, 5 in, Female, Socket, 5 5/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cartridge, ForTub and Shower (RP46463)
- ANDERSON Green Leaf Nylon 1/4 in. D X 3/8 in. D Adapter (CBA1438BG1)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-20L/240 110F)
- HYDROMAXX 2"x25Ft Black Flexible PVC Pipe (BF200025)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU64)
- ZORO SELECT MNPT, Steel Swage Nipple (0338024805)
- ZORO SELECT Female Socket, Cast Iron Test Tee (222048)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P514)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MNE2)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YC1)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 300 (5PAU6)
- Zoro Select Black Pipe Fittings