Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Wye
Mfr # 221324
Zoro # G600722248
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Wye -Socket x Socket x Socket
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221324
- Zoro # G600722248
- UPC # 810074081009
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side C Outside Diameter | 4 7/16 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Bend Nominal Dimensions | 7 1/16 x 2 7/16 x 7 5/8 |
Overall Length | 9 1/2 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Description
Wye -Socket x Socket x Socket, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Carbon Steel Ball Valve Inline (08Q241N06014S4)
- DELTA Concealed Trapway, Mounting Hardware White (RP71200WH)
- DAYTON Float Ball, Round, SS, 5 In (2UV53)
- MOEN 1800 Series 22x18 Stainless Steel Undermount Single Bowl Sink (BGS18186B)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YC5)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (1LBZ1)
- ZORO SELECT Socket Weld, Black Forged Steel Union, Class 3000 (1MNV1)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD010)
- ZORO SELECT FNPT, Malleable Iron Reducer (783Y92)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002860)
- ZORO SELECT MNPT, Steel Magnetic Square Head Plug, Class 150 (4034031)
- Zoro Select Fittings