Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Wye
Mfr # 221322
Zoro # G600918511
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221322
- Zoro # G600918511
- UPC # 810074080996
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" x 4" |
Fitting Side A Outside Diameter | 4 7/16 in |
Bend Nominal Dimensions | 6 1/2 x 1 11/16 x 6 5/16 |
Fitting Side B Outside Diameter | 4 7/16 in |
Overall Length | 8 in |
Fitting Side C Outside Diameter | 3 3/8 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 3 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp W. Swivel Foot G=75 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=30 (K0490.30)
- SIEMENS MSP S00 7-10A SCREW (3RV2011-1JA10)
- BASIKS Relief/Backpress Valve, PVC, 1/2", Tfm, Dial (S-RV050T-PV)
- ARMACELL 2" Ips X 1/2" Armaflex Pipe Insul. 60/Ctn (APT20012)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P562)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA5)
- ZORO SELECT Black Nipple, Seamless, 1 1/4 x72 (793N95)
- ZORO SELECT Flanged x Slip-On, Steel Pipe Flange (BULK-PF-517)
- ZORO SELECT Flanged x Blind, Steel Pipe Flange (BULK-PF-553)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug (1MNF9)
- ANVIL Socket Weld, Black Forged Steel Tee, Class 3000 (0362025207)
- Zoro Select Black Pipe Fittings