Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Wye
Mfr # 221320
Zoro # G800722291
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 2" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221320
- Zoro # G800722291
- UPC # 810074080989
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 4" |
Bend Nominal Dimensions | 6 x 1 x 5 5/8 |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Overall Length | 6 5/8 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 3/8X2 Chr Drain Stopper (03-4825)
- RUVATI 27" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9050)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (2WV16)
- ZORO SELECT Clamp-T w/FNPTBranch, 2.5x1.5, Iron, 500psi (0390175123)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220810)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222142)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P489)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (2WU25)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMX8)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-492)
- JONES STEPHENS 1", Female 90 Degree Elbow (B2350150)
- Zoro Select Black Pipe Fittings