Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Wye
Mfr # 221316
Zoro # G900722238
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221316
- Zoro # G900722238
- UPC # 810074080965
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 3" |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side C Nominal Pipe Size | 2 in |
Overall Length | 6 5/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Bend Nominal Dimensions | 5 5/16 x 1 1/2 x 5 1/8 |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-8-6)
- LEGEND VALVE 1-1/4"x1" F1960 PPSU COUPLING (461-922)
- WHEELER-REX Pipe Freeze Kit, 3/8 to 2-3/8 Cap, 15 Pc (1755)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G188)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-410)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow (1MNL5)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810089805)
- ZORO SELECT Female Coupling, Stainless Steel Coupling (SSC400)
- ZORO SELECT Black Nipple, Welded, 3/4x6 1/2 (793MA5)
- ZORO SELECT Flanged x Weld Neck, Steel Pipe Flange (BULK-PF-498)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EX6)
- Zoro Select Fittings