Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Wye
Mfr # 221315
Zoro # G500722379
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221315
- Zoro # G500722379
- UPC # 810074080958
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 3" |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side C Outside Diameter | 1 15/16 in |
Overall Length | 4 5/8 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-107)
- ANDERSON METALS Pipe Nipple Brass 3/8 Close (736112-06)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX012240T)
- RHEEM Replacement Thermostat, Electric, For 6E769, 6E770 (SP8260)
- ZORO SELECT Flanged x Lap-Joint, Steel Pipe Flange (BULK-PF-541)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810044412)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend (220188)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P542)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221716)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (2WU36)
- ZORO SELECT Reducing Tee, Galv Iron, 1-1/2x1x1-1/2 (783YF2)
- Zoro Select Fittings