Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Wye
Mfr # 221314
Zoro # G500918482
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Wye -Socket x Socket x Socket
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221314
- Zoro # G500918482
- UPC # 810074080941
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 6 5/8 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Bend Nominal Dimensions | 4 5/8 x 2 x 4 5/8 |
Description
Wye -Socket x Socket x Socket, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 3/4" FNPT Galvanized Hex Bushing (1MPN7)
- NIBCO Press Caps, 1 (9172750HPC)
- SPARTAN 24VDC Solenoid Valve, Normally Closed (3923-04-A243)
- EVERPURE Specialty Filter Cartridge, 2.5 gpm, 5 Micron, 3" O.D., 20 3/4 in H (EV962716-75)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-997BC)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ36)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P438)
- ZORO SELECT Black Nipple, Seamless, 2x2 (793R16)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO500)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-492)
- ANVIL FNPT, Forged Steel Coupling (0361248602)
- Zoro Select Fittings