Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Wye
Mfr # 221313
Zoro # G500722331
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221313
- Zoro # G500722331
- UPC # 810074080934
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Overall Length | 6 5/8 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 1 15/16 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" X CLOSE 304 SS NIPPLE (304-200)
- ARMACELL 1-1/8" Id X 1/2" Armaflex Pipe Insul. 150/Ctn (APT11812)
- BECK 2" x 4" Black Pipe Nipple Sch 80 (0332637206)
- DELTA Ara Two Handle Wall Mount Channel Bathroom Faucet Trim (T3568LF-SSWL)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO400)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P463)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783YA1)
- ZORO SELECT Pipe, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-14973)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD300)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YC3)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310525605)
- Zoro Select Fittings