Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Upright Wye
Mfr # 221650
Zoro # G200918607
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221650
- Zoro # G200918607
- UPC # 810074081344
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Side B Outside Diameter | 3 3/8 in |
Bend Nominal Dimensions | 2 3/16 x 8 7/16 x 6 3/16 |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 3 3/8 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Overall Length | 10 5/8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 1/4" FNPT Galvanized Reducer (5P929)
- JOMAR VALVE 1/2" NPT Lead Free Brass Italian Ball Valve (T-100C)
- RIDGID Tubing Cutter, 3/16 in to 11/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle (103)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 3/4" Pipe Size (207P-12)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783YA0)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX8)
- ZORO SELECT Female Socket, Cast Iron No-Hub 1/6"Bend (220570)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220834)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0810027805)
- ZORO SELECT Nipple, For Air, 4 3/64 in I.D., Aluminum (ZUSA-PF-14915)
- LEGEND VALVE 3/8" BLACK MERCHANT COUPLING (350-702)
- Zoro Select Black Pipe Fittings