Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Upright Wye
Mfr # 221646
Zoro # G100722403
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221646
- Zoro # G100722403
- UPC # 810074081320
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Bend Nominal Dimensions | 2 x 8 1/4 x 5 |
Overall Length | 10 1/4 in |
Description
Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955CTFR-000)
- DEWALT Press Jaw, Copper; SS, 3 in Pipe (DCE201300)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (416-AC17834)
- ZORO SELECT PVC Blind Flange, Flanged, 1-1/2 in Pipe Size (853-015)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (2WU38)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (2WU29)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-521)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P489)
- ZORO SELECT Reducing Elbow, 90 Deg, Iron, 3/4In.x1/2In. (783YE5)
- ZORO SELECT Black Nipple, Welded, 1 1/2x16 (793ME3)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD400)
- Zoro Select Fittings