Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Test Tee
Mfr # 222056
Zoro # G300918408
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Test Tee
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 222056
- Zoro # G300918408
- UPC # 810074081887
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 8" |
Fitting Side B Nominal Pipe Size | 8 in |
Fitting Side A Outside Diameter | 8 7/16 in |
Bend Nominal Dimensions | 7 5/8 x 7 5/8 x 6 |
Fitting Side B Outside Diameter | 8 7/16 in |
Fitting Side C Nominal Pipe Size | 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side C Outside Diameter | 10 1/4 in |
Overall Length | 15 1/4 in |
Description
Test Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 8 in, Female, Socket, 8 7/16 in, 8 in, Female, Socket, 8 7/16 in, 8 in, Female, Socket, 10 1/4 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Stem F/Crane Dial-ese Cold (C07412)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001360-GR)
- ZORO SELECT CPVC Drop Ear Elbow, 90 Degrees , CTS, Schedule SDR-11, 1/2" Pipe Size, Socket x FNPT (DE4107-005CG)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 16", 2.2 GPM Flow Rate (BKF-HSPT-16-G)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P447)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P508)
- ZORO SELECT Threaded, Carbon Steel Swage Nipple, Class XS (1494833301)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-413)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MND3)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MNE6)
- LEGEND VALVE 1-1/2 X 1/2 BLACK HEX BUSHING (350-621C)
- Zoro Select Fittings