Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Test Tee
Mfr # 222052
Zoro # G900918327
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Test Tee
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 222052
- Zoro # G900918327
- UPC # 810074081863
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 5" |
Fitting Side C Nominal Pipe Size | 5 in |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Side C Outside Diameter | 7 in |
Overall Length | 11 1/2 in |
Fitting Side B Outside Diameter | 5 5/16 in |
Fitting Side A Outside Diameter | 5 5/16 in |
Fitting Side B Nominal Pipe Size | 5 in |
Bend Nominal Dimensions | 5 3/4 x 5 3/4 x 4 1/2 |
Description
Test Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 5/16 in, 5 in, Female, Socket, 5 5/16 in, 5 in, Female, Socket, 7 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF HANGER SPLIT RING 1/2"" (516-2GPK2)
- MOEN Economy 24" Towel Bar Bright Chrome (25824A)
- APACHE Reinforced Vinyl Tubing - Shrink Wrapped Coil w/ Label 3/8" I.D. x 50' (15010979)
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose (G150SM180)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220500)
- ZORO SELECT Female Socket, Cast Iron 1/16 Bend (ZFB220676)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX5)
- ZORO SELECT FNPT x MNPT, Malleable Iron Street Elbow, 45 Degrees, Class 300 (1XKR6)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P444)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P481)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT6)
- Zoro Select Black Pipe Fittings