Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Test Tee
Mfr # 222050
Zoro # G700722285
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Test Tee
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 222050
- Zoro # G700722285
- UPC # 810074081856
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Fitting Side C Outside Diameter | 5 3/4 in |
Bend Nominal Dimensions | 4 7/16 x 4 7/16 x 3 |
Fitting Side B Outside Diameter | 4 7/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Overall Length | 8 7/8 in |
Description
Test Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 5 3/4 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APHCM-S, Compatible to HF65-S:56134-09 Water Filters (1PK) Made by AFC (AFC-APHCM-S-1p-16031)
- TEST-TITE Multi-Size Pneumatic Test Plug 10" to 16" (83216)
- ZORO SELECT PVC Van-Stone Flange, Socket, 3/4 in Pipe Size (854-007)
- ZORO SELECT 1" FNPT 304 SS Threaded Union (2UA99)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220834)
- ZORO SELECT Female Socket, Cast Iron P-Trap (222512)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P464)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK3)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MND4)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 300 (5PAU8)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC800)
- Zoro Select Black Pipe Fittings