Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Test Tee
Mfr # 222048
Zoro # G200918416
original price:
$42.42
9% off
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Test Tee
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 222048
- Zoro # G200918416
- UPC # 810074081849
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Overall Length | 7 3/4 in |
Fitting Side C Outside Diameter | 4 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Bend Nominal Dimensions | 3 7/8 x 3 7/8 x 2 11/16 |
Description
Test Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 4 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0606)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Matte Black (KTF301MB)
- BELIMO 1 1/2 in. 2WayVlv 29cv S.S. Trim (B239)
- KOHLER Inlet Filter (1184969)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0810026807)
- ZORO SELECT Reducing Elbow, 90 Deg, Iron, 1-1/2In.x1In. (783YE7)
- ZORO SELECT Female Socket, Cast Iron 1/4 in Bend Side Opening (220236)
- ZORO SELECT Black Nipple, Seamless, 3/8x6 (793PY8)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220810)
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-5641)
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (2WU83)
- Zoro Select Fittings