Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Test Tee
Mfr # 222046
Zoro # G300918361
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Test Tee
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222046
- Zoro # G300918361
- UPC # 810074081832
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side C Outside Diameter | 3 1/4 in |
Overall Length | 6 3/8 in |
Bend Nominal Dimensions | 3 3/16 x 3 3/16 x 2 |
Description
Test Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 3 1/4 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Electric Thermostat, Commercial (SP8293)
- AIGNEP USA Push-to-Connect, Threaded Push to Connect Fitting, Brass, Silver (50000N-6-3/8)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS (BSBX61660-SP)
- JONES STEPHENS 4in. x 2-1/2in. Cast Iron Inside Caulk Closet Flange, Service Weight (C41421)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling (1MNB6)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002862)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (1LBW5)
- ZORO SELECT Black Nipple, Seamless, 1/8 x36 (793N80)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002856)
- ZORO SELECT Black Nipple, Welded, 1/2x1 (793MV4)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310067004)
- Zoro Select Black Pipe Fittings