Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Tapped 1/4 Bend
Mfr # 220332
Zoro # G400722011
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220332
- Zoro # G400722011
- UPC # 810074080231
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Overall Length | 4 1/4 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Bend Nominal Dimensions | 3 1/4 X 2 1/4 |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Description
90 Degrees Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Adapter, Steel, 1 1/4 x 1 in (1 1/4 X 1 PTR-S)
- SLOAN Royal 197 10 3/4 Ldim L3 (3913194)
- ZORO SELECT 1/4" MNPT Galvanized Hex Head Plug (1MPL4)
- LEGEND VALVE 3/4 S514NL FLANGE SILLCOCK-SWT (107-182NL)
- ZORO SELECT Female Socket, Cast Iron Tapped 1/4 Bend (220330)
- ZORO SELECT Black Nipple, Seamless, 1 1/4 x72 (793N95)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK6)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YA8)
- ZORO SELECT Plain, Carbon Steel Swage Nipple, Class XS (0984833101)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P469)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (1LBW9)
- Zoro Select Black Pipe Fittings