Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Short Sweep 1/4 Bend
Mfr # 220468
Zoro # G600918610
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220468
- Zoro # G600918610
- UPC # 810074080309
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Fitting Side C Outside Diameter | 4 7/16 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Bend Nominal Dimensions | 7 1/2 x 7 1/2 |
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Overall Length | 9 1/2 in |
Description
90 Degrees Short Sweep Bend Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plate, Wall Mount (1335531)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36H20701)
- ZURN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81104-XL-3M)
- KISSLER Hot Water Faucet Stem, For Kohler Faucets (11-0975H)
- ZORO SELECT FNPT, Black Forged Steel Coupling, Class 3000 (1MMZ9)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001420)
- ZORO SELECT FNPT, Steel Merchant Coupling, Class 150 (71105)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD400)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P551)
- ZORO SELECT MNPT, Steel Swage Nipple, Extra Heavy (0338025406)
- B & K Coupling 4X4 Iron Blk (521-211BC)
- Zoro Select Fittings