Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Short Sweep 1/4 Bend
Mfr # 220462
Zoro # G700722025
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Color Black
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Application DWV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220462
- Zoro # G700722025
- UPC # 810074080286
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Overall Length | 7 1/2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Bend Nominal Dimensions | 6 1/2 X 6 1/2 |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Description
90 Degrees Short Sweep Bend Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 81Tbt/81Thw WC Battery Flushvalve (81T201BTA-DF)
- DEARBORN BRASS Flange Spud Washer, Toilet, Rubber, Black (7101)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 12 in. L Freezeless Draining Sillcock w-50HA BP (27C-12)
- HYDROMAXX 1"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS100100)
- ZORO SELECT Female Socket, Cast Iron No-Hub 1/6"Bend (220572)
- ZORO SELECT Black Nipple, Welded, 1/8x1 1/2 (793MP3)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222142)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-907HC)
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (2WU83)
- ZORO SELECT Flanged x Lap-Joint, Steel Pipe Flange (BULK-PF-541)
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (5P588)
- Zoro Select Fittings