Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Short Increaser Reducer
Mfr # 222166
Zoro # G200722365
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 222166
- Zoro # G200722365
- UPC # 810074082044
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 5" x 8" |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Side A Outside Diameter | 8 7/16 in |
Overall Length | 5 in |
Fitting Side B Outside Diameter | 5 5/16 in |
Bend Nominal Dimensions | 2 x 5 |
Description
Reducing Coupling, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 8 in, Female, Socket, 8 7/16 in, 5 in, Female, Socket, 5 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT x MNPT Brass Ball Valve Inline (107-328)
- H2FLOW CONTROLS H2flow Controls FV-C-Saline 2-2.5 in. Flowvis Complete Flow Meter & Saline Applications with GPM Scale (FV-C-Saline)
- ZORO SELECT Cap, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9564)
- JONES STEPHENS CP Brass, Dble Flng Tailpiece, 1-1/2"x16" (P38061)
- ZORO SELECT FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (1MMV8)
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (220616)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-907HC)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-529)
- ZORO SELECT Female Socket, Cast Iron Wye (221316)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (2WU37)
- SMITH-COOPER FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001404)
- Zoro Select Fittings