Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Short Increaser Reducer
Mfr # 222164
Zoro # G400918384
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222164
- Zoro # G400918384
- UPC # 810074082037
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" x 8" |
Fitting Side A Outside Diameter | 8 7/16 in |
Overall Length | 4 1/2 in |
Fitting Side A Nominal Pipe Size | 8 in |
Bend Nominal Dimensions | 2 x 4 1/2 |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Description
Reducing Coupling, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 8 in, Female, Socket, 8 7/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Float Valve and Float with Fixed Arm (M052)
- THRIFCO PLUMBING Dishwasher to Garbage Disposal Drain Hose Adapter (4400222)
- AEROQUIP PTFE Hose, 3/16 IDx36 L, Brass, 3000 PSI (1PCL9)
- CASH ACME Cash Acme 22348-0150 0.75 in. Nclx-A Temp & Pres Valve - 150 Piece (22348-0150)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222162)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222158)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222160)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing, Class 150 (5P518)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P447)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P533)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMX1)
- Zoro Select Black Pipe Fittings