Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Short Increaser Reducer
Mfr # 222152
Zoro # G700722186
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 2" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 222152
- Zoro # G700722186
- UPC # 810074081979
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 6" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 6 in |
Bend Nominal Dimensions | 2 x 4 |
Overall Length | 4 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 6 5/16 in |
Description
Reducing Coupling, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1 in. MIP each X 1 in. D MIP Black Steel 2-1/2 in. L Nipple (300UP1X212)
- ZURN Water Pressure Reducing Valve, 1 In. (1-500XLYSBR)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/M20)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7010810)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222150)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222154)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222156)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMX6)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P489)
- ZORO SELECT NPT, Black Forged Steel Bushing (1MNJ8)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361156805)
- Zoro Select Black Pipe Fittings