Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Short Increaser Reducer
Mfr # 222140
Zoro # G900722184
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 222140
- Zoro # G900722184
- UPC # 810074081917
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 3" |
Fitting Side B Nominal Pipe Size | 2 in |
Bend Nominal Dimensions | 1 1/2 x 3 5/8 |
Overall Length | 3 5/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Description
Reducing Coupling, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN BRASS Towel Bar, Polished Chrome, Jamestown, 24In (9024PC)
- ANVIL FNPT, Cast Iron Hex Coupling, Class 125 (0300147998)
- FOSTER Brass Brass Plug 3/4 In., FPT, Male NPT (75FPB)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/4 in, 7 PSI (AFL00053)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222138)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222142)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222144)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tap Cross (222014)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810087205)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (1MMU7)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300040201)
- Zoro Select Fittings