Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Short Increaser Reducer
Mfr # 222138
Zoro # G100722151
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 222138
- Zoro # G100722151
- UPC # 810074081894
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 2" |
Overall Length | 3 5/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Bend Nominal Dimensions | 1 1/2 x 3 5/8 |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Reducing Coupling, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 1,800 W, 1.5 gpm Max. Flow Rate, 120V AC, 15 A (SR-15L/120 HTR-I)
- BRASSCRAFT Speedi Plumb 1/2 in. Compression X 1/2 in. D FIP 48 ft. Brass Dishwasher Supply Line (B3-48DWF)
- MOEN Triva Brushed Nickel Single Robe Hook (BP1803BN)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008613)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222140)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222144)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222142)
- ZORO SELECT Malleable Iron 90 Degree Street Elbow, 1/2 in x 1/2 Fitting Pipe Size, Female NPT x Male NPT, 1 Pack (5P460)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW600)
- ZORO SELECT Pipe, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-14973)
- ZORO SELECT FNPT x MNPT, Malleable Iron Street Elbow, 45 Degrees, Class 300 (1XKR4)
- Zoro Select Black Pipe Fittings