Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Sanitary Tee
Mfr # ZFB220808
Zoro # G600918375
original price:
$42.75
11% off
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Sanitary Tee
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZFB220808
- Zoro # G600918375
- UPC # 810074085212
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 6 5/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Bend Nominal Dimensions | 4 1/4 x 4 1/2 x 2 2/8 |
Description
Sanitary Tee, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 1 1/2 in, Female, Socket, 1 15/16 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" OD x 3 ft. Welded 304 Stainless Steel Tubing (9627)
- ZORO SELECT 1-1/2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N112114)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048118)
- DELTA Other: Shower Arm (RP6023KSPR)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y34)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y50)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222142)
- ZORO SELECT Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (5P598)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX6)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EZ0)
- ANVIL FNPT, Black Forged Steel Threaded Union, Class 3000 (0361530405)
- Zoro Select Fittings