Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Sanitary Tee
Mfr # 220834
Zoro # G100722120
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Female Tee
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 4" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220834
- Zoro # G100722120
- UPC # 810074080743
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" x 6" |
Fitting Side A Outside Diameter | 6 5/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 6 in |
Overall Length | 10 11/16 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Fitting Side C Outside Diameter | 6 5/16 in |
Bend Nominal Dimensions | 6 x 6 1/2 x 4 11/16 |
Description
Female Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 4 in, Female, Socket, 4 7/16 in, 6 in, Female, Socket, 6 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 3/8" Barbed x 1/2" MNPT 90 Degree Elbow PK 10 (L8-6WP)
- RUVATI 30" Undermount 50/50 Double Bowl Zero Radius 16 Gauge SS Kitchen Sink (RVH7350)
- ARROWHEAD BRASS FROST FREE HYDRANT 10"" (465-10QTLF)
- PARKER 90 Extruded Street Elbow, Brass, 1/2 in (2202P-8-8)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001424)
- ZORO SELECT Female Socket, Cast Iron No-Hub 1/6"Bend (220570)
- ZORO SELECT Malleable Iron Union, Class 150, 1 1/2 in x 1 1/2 in Fitting Pipe Size, FNPT x FNPT, 1 Pack (5P595)
- ZORO SELECT Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (5P603)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P568)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P463)
- LEGEND VALVE 6" BLACK COUPLING (350-513)
- Zoro Select Fittings