Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Sanitary Tee
Mfr # 220826
Zoro # G400722189
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Female Tee
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220826
- Zoro # G400722189
- UPC # 810074080705
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" x 5" |
Bend Nominal Dimensions | 5 1/2 x 6 x 3 13/16 |
Fitting Side C Outside Diameter | 5 5/16 in |
Overall Length | 9 5/16 in |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 5 in |
Fitting Side A Outside Diameter | 5 5/16 in |
Description
Female Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 5/16 in, 3 in, Female, Socket, 3 3/8 in, 5 in, Female, Socket, 5 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 1/2 In, 304SS (TWT2050-PP)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-03-F0G0B)
- GRUVLOK Threaded Reducer, 2 1/2 x 1 1/2", Orange (0390037075)
- LEGEND VALVE 1-1/4 SS304 LOCKNUT (404-166)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P526)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 300 (5PAT9)
- ZORO SELECT Welded, Black Steel Lap Joint Flange, Class 150 (FLCS1RFLJ600)
- ZORO SELECT Black Nipple, Seamless, 3/8 x36 (793N84)
- ZORO SELECT Black Nipple, Seamless, 1x14 (793PV3)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC 200)
- PROSOURCE Pipe Nipple Black 1/2X10 (1/2X10B)
- Zoro Select Black Pipe Fittings