Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Sanitary Tee
Mfr # 220816
Zoro # G100918615
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Female Tee
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220816
- Zoro # G100918615
- UPC # 810074080651
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Side C Nominal Pipe Size | 3 in |
Overall Length | 8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side C Outside Diameter | 3 3/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Bend Nominal Dimensions | 5 x 5 x 3 |
Description
Female Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" x 3/4" Black 90 Degree Reducing Elbow (B2350159)
- AMERICAN FILTER CO 4 H, 3 PK (5231JA2006F-S-AFC-RF-L2-3-69647)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7500170.002)
- DIXON Cam/Groove Coupler x Hose, Shank, 3", SS (300-C-SS)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002862)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU7)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002850)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MND8)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002860)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-5682)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y65)
- Zoro Select Black Pipe Fittings