Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Sanitary Tee
Mfr # 220814
Zoro # G200720774
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Female Tee
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220814
- Zoro # G200720774
- UPC # 810074080644
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 3" |
Bend Nominal Dimensions | 4 1/2 x 5 x 2 2/8 |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 6 7/8 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 3 3/8 in |
Description
Female Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 2 in, Female, Socket, 2 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC 2”-3” ProPEX Expansion Tool Kit (2633-22HD)
- CHICAGO FAUCET Slow Dash Pot, Nickel Silver Finish (333-073KJKABNF)
- ZSI Beta Clamps, Heavy Series, 1 In Pipe (H5021S)
- LEGEND VALVE 3 X 2 GALV. HEX BUSHING (352-640C)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (6KH99)
- ZORO SELECT Reducing Elbow, 90 Deg, Iron, 1/2x1/4 in. (783YE4)
- ZORO SELECT Female Socket, Cast Iron Upright Wye (221650)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (2WU36)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P472)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220826)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU62)
- Zoro Select Fittings