Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Sanitary Tee
Mfr # 220812
Zoro # G400722141
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Female Tee
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 1-1/2" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220812
- Zoro # G400722141
- UPC # 810074080637
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 3" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side C Outside Diameter | 3 3/8 in |
Overall Length | 6 1/2 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side C Nominal Pipe Size | 3 in |
Bend Nominal Dimensions | 4 1/2 x 5 x 2 |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Female Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 1 1/2 in, Female, Socket, 1 15/16 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type DC Cam and Groove Dust Cap, 2 in, 316 SS, Import (G200-DC-SS)
- GROHE Relexa Wall Union Npt Starlight Chrome (28672000)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1-1/4 in Pipe Size (830-012SR)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2624001.020)
- ZORO SELECT Pipe, For Air, 3 3/32 in I.D., Aluminum (ZUSA-PF-14988)
- ZORO SELECT Female Socket, Cast Iron No-Hub Tapped Wye (221392)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU1)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD010)
- ZORO SELECT Nipple, For Air, 2 5/64 in I.D., Aluminum (ZUSA-PF-5867)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNJ7)
- ZORO SELECT Black Nipple, Seamless, 1 1/4 x36 (793N94)
- Zoro Select Black Pipe Fittings