Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Sanitary Tee
Mfr # 220808
Zoro # G200722211
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Female Tee
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 1-1/2" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220808
- Zoro # G200722211
- UPC # 810074080613
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Bend Nominal Dimensions | 4 1/4 x 4 1/2 x 2 2/8 |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Overall Length | 6 5/8 in |
Description
Female Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 1 1/2 in, Female, Socket, 1 15/16 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (164927ORB)
- ZORO SELECT Water Heater Pan, 22 In, Aluminum (QP-22)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 160 (82404)
- HUDSON VALVE Self Contained Float Valve, 5 in. H (V-G)
- ZORO SELECT Black Nipple, Welded, 3/4x1 (793MX0)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-986HC)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (4316000612)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002860)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT5)
- ZORO SELECT MNPT, Cast Iron Magnetic Square Head Plug, Class 150 (4094051)
- ZORO SELECT Female Socket, Cast Iron Deep Seal P-Trap (222567)
- Zoro Select Fittings