Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Sanitary Tee
Mfr # 220806
Zoro # G200722242
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Female Tee
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220806
- Zoro # G200722242
- UPC # 810074080606
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 6 1/2 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Bend Nominal Dimensions | 4 1/4 x 4 1/4 x 2 1/4 |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side C Outside Diameter | 1 15/16 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Female Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Solenoid Valve Kit (1077813)
- TOTO Touch Button Assembly Concealed Efvmc Con (THP3214)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 3 Phase (ED032480T2T ML)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310516406)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P546)
- ZORO SELECT MNPT, Steel Swage Nipple, Extra Heavy (0338025000)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P434)
- ZORO SELECT MNPT, Carbon Steel Swage Nipple, Extra Heavy Concentric (0338026701)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 300 (5PAU7)
- ZORO SELECT NPSC, Steel Merchant Coupling, Class 150 (71106)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310090808)
- Zoro Select Black Pipe Fittings