Zoro Select

Female Socket, Cast Iron Sanitary Tap Tee


original price: $136.37
9% off
new price: $123.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Cast Iron
  • Specific Fitting Shape Sanitary Tap Tee
  • Fitting Connection Type Female Socket
  • Standards ASTM A888
  • Pipe Size (Fittings) 3"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size (Fittings) 3"
Fitting Side C Nominal Pipe Size 3 in
Bend Nominal Dimensions 4 7/8 x 4 3/16 x 3 1/8
Fitting Side B Nominal Pipe Size 3 in
Fitting Side A Nominal Pipe Size 3 in
Fitting Side C Outside Diameter 3 3/8 in
Fitting Side B Outside Diameter 3 3/8 in
Fitting Side A Outside Diameter 3 3/8 in
Overall Length 8 in

Description

Sanitary Tap Tee, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure

Restrictions

  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.