Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Sanitary Tap Tee
Mfr # ZFB221220
Zoro # G300918446
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Sanitary Tee
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 1-1/2" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZFB221220
- Zoro # G300918446
- UPC # 810074085465
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 3" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Bend Nominal Dimensions | 3 1/4 x 3 5/16 x 2 7/16 |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 3 3/8 in |
Overall Length | 5 11/16 in |
Description
Sanitary Tee, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 1 1/2 in, Female, Socket, 1 15/16 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Lead Fit All Plug, Cast Iron, 3-1/2" (P56350)
- ELKAY Filter Head and Bracket Kit (51469C)
- DELTA Universal Sohwer, Dvrtr Rgh In/Outlets, Material: Forged Brass (R22000-WS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PP/EPDM, FPT x FPT (BFA3010TES)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P539)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNR6)
- ZORO SELECT MNPT, Carbon Steel Extra Heavy Concentric Swage Nipple (0338025703)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 300 (5PAT9)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y58)
- ZORO SELECT FNPT, Black Forged Steel Reducer (1MNH2)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221702)
- Zoro Select Fittings