Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Sanitary Tap Cross
Mfr # 222028
Zoro # G500722232
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Sanitary Cross
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 1-1/2" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222028
- Zoro # G500722232
- UPC # 810074081818
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 4" |
Overall Length | 7 3/8 in |
Bend Nominal Dimensions | 3 1/4 x 3 1/4 x 3 13/16 x 3 13/16 |
Fitting Side D Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Side C Outside Diameter | 2 1/2 in |
Fitting Side D Outside Diameter | 2 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Description
Sanitary Cross, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 1 1/2 in, Female, Socket, 2 1/2 in, 1 1/2 in, Female, Socket, 2 1/2 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS ½" Crimp PEX (F1807) Stub Out Strght W/ Sqr Mnt Flng, Closed End, 12"L (S72017)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2FG)
- SIGNET PVC Clamp-on Saddles, 4 (PV8S040)
- ZORO SELECT 1/8" FNPT 304 SS 45 Degree Elbow (404E111N018)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tap Cross (222016)
- ZORO SELECT Socket, Cast Iron No Hub Blind Plug (222484)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001484)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMX7)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNL8)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P554)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P494)
- Zoro Select Black Pipe Fittings