Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Sanitary Tap Cross
Mfr # 222018
Zoro # G600722200
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Sanitary Cross
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222018
- Zoro # G600722200
- UPC # 810074081788
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Overall Length | 6 1/8 in |
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side D Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side D Outside Diameter | 3 1/4 in |
Fitting Side C Nominal Pipe Size | 2 in |
Bend Nominal Dimensions | 3 3/4 x 3 3/4 x 3 1/16 x 3 1/16 |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 3 1/4 in |
Description
Sanitary Cross, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 3 1/4 in, 2 in, Female, Socket, 3 1/4 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 3/8 in. Flare X 1/2 in. D MPT Brass 90 Degree Street Elbow (4358354)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (3335055)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 12)
- MUELLER CLAMP PIPE RPR1/2X6""2BLT (160-703)
- ZORO SELECT Black Nipple, Welded, 1 1/2x2 (793N04)
- ZORO SELECT Welded, Black Steel Blind Flange, Class 150 (FLCS1RFBL300)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (2WU34)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P527)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU75)
- ZORO SELECT Black Nipple, Welded, 1/8x12 (793MR5)
- B & K STREET ELBOW 90 1-1/2""BL (520-307BG)
- Zoro Select Black Pipe Fittings