Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Sanitary Tap Cross
Mfr # 222014
Zoro # G300722258
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Sanitary Cross
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 1-1/4" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222014
- Zoro # G300722258
- UPC # 810074081764
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 2" |
Overall Length | 5 5/8 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side C Outside Diameter | 2 1/2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Bend Nominal Dimensions | 3 1/4 x 3 1/4 x 2 13/16 x 2 13/16 |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side D Outside Diameter | 2 1/2 in |
Fitting Side D Nominal Pipe Size | 1 1/4 in |
Description
Sanitary Cross, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 1 1/4 in, Female, Socket, 2 1/2 in, 1 1/4 in, Female, Socket, 2 1/2 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer, #8801-Af (8801-AF)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8030G013)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BS)
- NEWPORT BRASS Single Hole Vessel Faucet in Antique Copper (2413/08A)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tap Cross (222016)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y50)
- ZORO SELECT Female Socket, Cast Iron No-Hub P-Trap (222506)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000420)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-5642)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (1LBW6)
- LEGEND VALVE 4" X 2" BLACK HEX BUSHING (350-647)
- Zoro Select Black Pipe Fittings