Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron P-Trap
Mfr # ZFB222512
Zoro # G700722278
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape P-Trap
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZFB222512
- Zoro # G700722278
- UPC # 810074086790
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Bend Nominal Dimensions | 4 x 10 1/2 |
Overall Length | 12 1/2 in |
Description
P-Trap, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT 304 SS Square Head Plug, Max. Pressure: 300 psi (40SQ112N114)
- WOODFORD MANUFACTURING Thermaline - 2 Foot Heater Kit (RK-TL-2H)
- STREAMLINE 1-1/2" x 1-1/2" x 3/4" NOM C Copper Reducing Tee (W 04087)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1-1/2 In. (582 1-1/2)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (2WU79)
- ZORO SELECT Female Socket, Cast Iron Tap Adapter (222242)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P438)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT7)
- ZORO SELECT Black Nipple, Seamless, 1x20 (793PV5)
- ZORO SELECT FNPT, Black Forged Steel Coupling (1MNA2)
- ZORO SELECT MNPT, Steel Magnetic Hex Recessed Head Plug, Class 150 (5044121)
- Zoro Select Fittings